21003-3967
Description
58X3967 THERMO CERAM OIL SEAL ; 9.25"IDX11.25"OD
Part # 21003-3967
BDI # 364470
Features
Housing Bore - Millimeter:
285.75
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
11.25
Solid or Split Seal:
Solid
Lip Material:
Ceramic Fiber
Shaft Diameter - Inch:
9.25
Shaft Diameter - Millimeter:
234.95
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | High Temperature | Heavy Duty Case | With Inner Case | Grease Lubricated Applications Only
Global Part Number GPN:
616360
21003-9257
Description
58X9257 THERMO-CERAM OIL SEAL ; 9.173"IDX10.375"OD
Part # 21003-9257
BDI # 364527
Features
Housing Bore - Millimeter:
263.525
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
10.375
Solid or Split Seal:
Solid
Lip Material:
Ceramic Fiber
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
9.173
Shaft Diameter - Millimeter:
232.994
Inch - Metric:
Inch
21003-8244
Description
58X8244 THERMO-CERAM OIL SEAL ; 7.75"IDX8.875"OD
Part # 21003-8244
BDI # 364498
Features
Housing Bore - Millimeter:
225.425
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
8.875
Solid or Split Seal:
Solid
Lip Material:
Ceramic Fiber
Shaft Diameter - Inch:
7.75
Shaft Diameter - Millimeter:
196.85
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | High Temperature | Heavy Duty Case | With Inner Case | Grease Lubricated Applications Only
Global Part Number GPN:
626838
21003-7388
Description
58X7388 THERMO CERAM OIL SEAL ; 7.875"IDX9.055"OD
Part # 21003-7388
BDI # 364496
Features
Housing Bore - Millimeter:
229.997
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
9.055
Solid or Split Seal:
Solid
Lip Material:
Ceramic Fiber
Shaft Diameter - Inch:
7.875
Shaft Diameter - Millimeter:
200.025
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | High Temperature | Heavy Duty Case | With Inner Case | Grease Lubricated Applications Only
Global Part Number GPN:
616367
21003-2490
Description
58X2490 THERMO CERAM OIL SEAL ; 8.540"IDX9.75"OD
Part # 21003-2490
BDI # 364507
Features
Housing Bore - Millimeter:
247.65
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
9.75
Solid or Split Seal:
Solid
Lip Material:
Ceramic Fiber
Shaft Diameter - Inch:
8.54
Shaft Diameter - Millimeter:
216.916
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | High Temperature | Heavy Duty Case | With Inner Case | Grease Lubricated Applications Only
Global Part Number GPN:
616343