21003-3085
Description
21003-3085 HI-PERFORMANCE SEAL ; 80MM ID X 100MM OD X 12MM W
Part # 21003-3085
BDI # 22818766
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80.01
Inch - Metric:
Inch
21003-4392
Description
21003-4392 HI-PERFORMANCE SEAL ; 70MM ID X 95MM OD X 12MM W
Part # 21003-4392
BDI # 22833394
Features
Housing Bore - Millimeter:
94.996
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
3.74
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
2.756
Shaft Diameter - Millimeter:
70.002
Inch - Metric:
Inch
21003-2782
Description
21003-2782 HI-PERFORMANCE SEAL ; 116MM ID X 146MM OD X 16MM W
Part # 21003-2782
BDI # 22829912
Features
Housing Bore - Millimeter:
146.05
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
5.75
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
4.563
Shaft Diameter - Millimeter:
115.9
Inch - Metric:
Inch
21005-1862
Description
21005-1862 HI-PERFORMANCE SEAL ; 120MM ID X 140MM OD X 13MM W
Part # 21005-1862
BDI # 22825930
Features
Housing Bore - Millimeter:
140.005
Nominal Width - Millimeter:
13.005
Housing Bore - Inch:
5.512
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
4.724
Shaft Diameter - Millimeter:
119.99
Inch - Metric:
Inch
21003-2255
Description
21003-2255 HI-PERFORMANCE SEAL ; NON RETURNABLE 81MM ID 114MM OD 13MM W
Part # 21003-2255
BDI # 22813329
Features
Housing Bore - Millimeter:
114.3
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.5
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.187
Shaft Diameter - Millimeter:
80.95
Inch - Metric:
Inch