21003-3059
Description
21003-3059 HI-PERFORMANCE SEAL ; 133MM ID X 159MM OD X 13MM W
Part # 21003-3059
BDI # 22841505
Features
Housing Bore - Millimeter:
158.75
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.25
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5.25
Shaft Diameter - Millimeter:
133.35
Inch - Metric:
Inch
21003-3499
Description
21003-3499 HI-PERFORMANCE SEAL ; NON RETURNABLE 178MM ID 213MM OD 19MM W
Part # 21003-3499
BDI # 22813343
Features
Housing Bore - Millimeter:
212.725
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
8.375
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
7
Shaft Diameter - Millimeter:
177.8
Inch - Metric:
Inch
21003-3528
Description
21003-3528 HI-PERFORMANCE SEAL ; 187MM ID X 213MM OD X 16MM W
Part # 21003-3528
BDI # 22849159
Features
Housing Bore - Millimeter:
212.725
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.375
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
7.375
Shaft Diameter - Millimeter:
187.325
Inch - Metric:
Inch
21003-3464
Description
21003-3464 HI-PERFORMANCE SEAL ; 171MM ID X 210MM OD X 16MM W
Part # 21003-3464
BDI # 22810511
Features
Housing Bore - Millimeter:
209.55
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.25
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
6.75
Shaft Diameter - Millimeter:
171.45
Inch - Metric:
Inch
21005-3045
Description
21005-3045 HI-PERFORMANCE SEAL ; 152MM ID X 171MM OD X 10MM W
Part # 21005-3045
BDI # 22814526
Features
Housing Bore - Millimeter:
171.45
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
6.75
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
6
Shaft Diameter - Millimeter:
152.4
Inch - Metric:
Inch