500X540X20 HDS2 V
Description
CRSEAL 500X540X20 HDS2 V SGL LIP SEAL
Part # 500X540X20 HDS2 V
BDI # 22779131
Features
Housing Bore - Millimeter:
540
Nominal Width - Millimeter:
20
Housing Bore - Inch:
21.26
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
19.685
Shaft Diameter - Millimeter:
500
Inch - Metric:
Metric
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
25006-6400
Description
25006-6400 OIL SEAL ; NON RETURNABLE 508MM ID 559MM OD 21MM W
Part # 25006-6400
BDI # 22840232
Features
Housing Bore - Millimeter:
558.8
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
22
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
20
Shaft Diameter - Millimeter:
508
Inch - Metric:
Inch
500X550X18 HS8 V
Description
CRSEAL 500X550X18 HS8 V SGL LIP SEAL
Part # 500X550X18 HS8 V
BDI # 22780609
Features
Housing Bore - Millimeter:
550
Nominal Width - Millimeter:
18
Housing Bore - Inch:
21.654
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.709
Shaft Diameter - Inch:
19.685
Shaft Diameter - Millimeter:
500
Inch - Metric:
Metric
Other Features:
1 Butt Joint | With Spring Lock
500X540X20 HDS1 V9
Description
CRSEAL 500X540X20 HDS1 V9 SGL LIP SEAL
Part # 500X540X20 HDS1 V9
BDI # 22780731
Features
Housing Bore - Millimeter:
540
Nominal Width - Millimeter:
20
Housing Bore - Inch:
21.26
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
19.685
Shaft Diameter - Millimeter:
500
Inch - Metric:
Metric
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
2000638 / 20X22.125X0.916 HS8 V
Description
CRSEAL 2000638 / 20X22.125X0.916 HS8 V ; SGL LIP SEAL
Part # 2000638 / 20X22.125X0.916 HS8 V
BDI # 1245561
Features
Housing Bore - Millimeter:
561.975
Nominal Width - Millimeter:
23.266
Housing Bore - Inch:
22.125
Solid or Split Seal:
Split
Lip Material:
Viton
Shaft Diameter - Inch:
20
Shaft Diameter - Millimeter:
508
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock
Global Part Number GPN:
183693