Features
Housing Bore - Millimeter:
482.6
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
19
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
16.75
Shaft Diameter - Millimeter:
425.45
Inch - Metric:
Inch
420X460X20 HDS1 V
Description
CRSEAL 420X460X20 HDS1 V SGL LIP SEAL
Part # 420X460X20 HDS1 V
BDI # 17228931
Features
Housing Bore - Millimeter:
460
Nominal Width - Millimeter:
20
Housing Bore - Inch:
18.11
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
16.535
Shaft Diameter - Millimeter:
420
Inch - Metric:
Metric
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
21840-4186
Description
21840-4186 OIL SEAL ; NON RETURNABLE 419MM ID 470MM OD 21MM W
Part # 21840-4186
BDI # 22823185
Features
Housing Bore - Millimeter:
469.9
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
18.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
16.5
Shaft Diameter - Millimeter:
419.1
Inch - Metric:
Inch
1575283 / 15.75X17.25X0.688 HDS2 V
Description
CRSEAL 1575283/ 15.75X17.25X0.688 HDS2 V ; SGL LIP SEAL
Part # 1575283 / 15.75X17.25X0.688 HDS2 V
BDI # 1243111
Features
Housing Bore - Millimeter:
438.15
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
17.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
15.75
Shaft Diameter - Millimeter:
400.05
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
182588
1600283 / 16X17.5X0.688 HDS1 V
Description
CRSEAL 1600283 / 16X17.5X0.688 HDS1 V ; SGL LIP SEAL
Part # 1600283 / 16X17.5X0.688 HDS1 V
BDI # 1243264
Features
Housing Bore - Millimeter:
444.5
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
17.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
16
Shaft Diameter - Millimeter:
406.4
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
182674