2893729 / 28.937X31.437X0.984 HDS7 V
Description
CRSEAL 2893729/28.937X31.437X0.984HDS7V ; SGL LIP SEAL
Part # 2893729 / 28.937X31.437X0.984 HDS7 V
BDI # 22779449
Features
Housing Bore - Millimeter:
798.5
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
31.437
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
28.937
Shaft Diameter - Millimeter:
735
Inch - Metric:
Inch
Other Features:
Heavy Duty
25006-2956
Description
25006-2956 OIL SEAL ; NON RETURNABLE 740MM ID 790MM OD 21MM W
Part # 25006-2956
BDI # 22829081
Features
Housing Bore - Millimeter:
789.991
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
31.102
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
29.134
Shaft Diameter - Millimeter:
740.004
Inch - Metric:
Inch
710X760X20 HDS1 V
Description
CRSEAL 710X760X20 HDS1 V SGL LIP SEAL
Part # 710X760X20 HDS1 V
BDI # 1264654
Features
Housing Bore - Millimeter:
760
Nominal Width - Millimeter:
20
Housing Bore - Inch:
29.921
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
27.953
Shaft Diameter - Millimeter:
710
Inch - Metric:
Metric
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
608875
2900556 / 29X31X0.813 HS7 V
Description
CRSEAL 2900556 SINGLE LIP SEAL ; POR 29X31X0.813 HS7 V NON RETURNABLE
Part # 2900556 / 29X31X0.813 HS7 V
BDI # 1249383
Features
Housing Bore - Millimeter:
787.4
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
31
Solid or Split Seal:
Split
Lip Material:
Viton
Shaft Diameter - Inch:
29
Shaft Diameter - Millimeter:
736.6
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Global Part Number GPN:
605927
2875567 / 28.75X30.75X0.875 HDS1 V
Description
CRSEAL 2875567/ 28.75X30.75X0.875 HDS1 V ; SGL LIP SEAL
Part # 2875567 / 28.75X30.75X0.875 HDS1 V
BDI # 1249351
Features
Housing Bore - Millimeter:
781.05
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
30.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
28.75
Shaft Diameter - Millimeter:
730.25
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
604695