24602-0338
Description
24602-0338 OIL SEAL ; 470MM ID X 508MM OD X 19MM W LARGE BORE
Part # 24602-0338
BDI # 22812669
Features
Housing Bore - Millimeter:
508
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
20
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
18.5
Shaft Diameter - Millimeter:
469.9
Inch - Metric:
Inch
470X510X20 HDS2 V
Description
CRSEAL 470X510X20 HDS2 V SGL LIP SEAL
Part # 470X510X20 HDS2 V
BDI # 1252956
Features
Housing Bore - Millimeter:
510
Nominal Width - Millimeter:
20
Housing Bore - Inch:
20.079
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
18.504
Shaft Diameter - Millimeter:
470
Inch - Metric:
Metric
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
183320
1850553 / 18.5X20.5X0.875 HDS2 V
Description
CRSEAL 1850553 / 18.5X20.5X0.875 HDS2 V ; SGL LIP SEAL
Part # 1850553 / 18.5X20.5X0.875 HDS2 V
BDI # 1244960
Features
Housing Bore - Millimeter:
520.7
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
20.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
18.5
Shaft Diameter - Millimeter:
469.9
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
183332
21852-4216
Description
21852-4216 OIL SEAL ; 470MM ID X 521MM OD X 22MM W LARGE BORE
Part # 21852-4216
BDI # 22816831
Features
Housing Bore - Millimeter:
520.7
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
20.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
18.5
Shaft Diameter - Millimeter:
469.9
Inch - Metric:
Inch
1850548 / 18.5X20.5X0.75 HDS3 V
Description
CRSEAL 1850548 / 18.5X20.5X0.75 HDS3 V ; SGL LIP SEAL
Part # 1850548 / 18.5X20.5X0.75 HDS3 V
BDI # 1244909
Features
Housing Bore - Millimeter:
520.7
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
20.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
18.5
Shaft Diameter - Millimeter:
469.9
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty
Global Part Number GPN:
604972