08121SAY
Description
08121SAY LIP SHAFT SEAL ; POR NITRILE SGL LIP SPRING MTO
Part # 08121SAY
BDI # 891096
Features
Housing Bore - Millimeter:
31.725
Nominal Width - Millimeter:
4.775
Housing Bore - Inch:
1.249
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.188
Shaft Diameter - Inch:
0.878
Shaft Diameter - Millimeter:
22.301
Inch - Metric:
Inch
Other Features:
With Inner Case | Low Pressure
8891 / 0.878X1.249X0.188 CRWH3 R
Description
CRSEAL 8891 ; SMALL BORE SEAL
Part # 8891 / 0.878X1.249X0.188 CRWH3 R
BDI # 17229080
Features
Housing Bore - Millimeter:
31.725
Nominal Width - Millimeter:
4.775
Housing Bore - Inch:
1.249
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.188
Shaft Diameter - Inch:
0.878
Shaft Diameter - Millimeter:
22.301
Inch - Metric:
Inch
Other Features:
With Inner Case