2375902 / 23.75X26.75X1.5 HDS1 R
Description
CRSEAL 2375902 / 23.75X26.75X1.5 HDS1 R ; SGL LIP SEAL
Part # 2375902 / 23.75X26.75X1.5 HDS1 R
BDI # 1248009
Features
Housing Bore - Millimeter:
679.45
Nominal Width - Millimeter:
38.1
Housing Bore - Inch:
26.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
23.75
Shaft Diameter - Millimeter:
603.25
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
604245
2575558 / 23.75X25.75X0.813 HS8 R
Description
CRSEAL 2575558 / 23.75X25.75X0.813 HS8 R ; SGL LIP SEAL
Part # 2575558 / 23.75X25.75X0.813 HS8 R
BDI # 1248848
Features
Housing Bore - Millimeter:
654.05
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
25.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
23.75
Shaft Diameter - Millimeter:
603.25
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock
Global Part Number GPN:
184577
524365 / 23.75X0.813X1.25 CT1 R
Description
CRSEAL 524365 / 23.75X0.813X1.25 CT1 R ; SGL LIP SEAL
Part # 524365 / 23.75X0.813X1.25 CT1 R
BDI # 1253528
Features
Housing Bore - Millimeter:
628.65
Nominal Width - Millimeter:
31.75
Housing Bore - Inch:
24.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.25
Shaft Diameter - Inch:
23.75
Shaft Diameter - Millimeter:
603.25
Inch - Metric:
Inch
528267 / 23.75X1.375X1.813 CT4 R
Description
CRSEAL 528267 / 23.75X1.375X1.813 CT4 R ; SINGLE LIP SEAL
Part # 528267 / 23.75X1.375X1.813 CT4 R
BDI # 1253698
Features
Housing Bore - Millimeter:
628.65
Nominal Width - Millimeter:
46.05
Housing Bore - Inch:
24.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.813
Shaft Diameter - Inch:
23.75
Shaft Diameter - Millimeter:
603.25
Inch - Metric:
Inch
25003-5553
Description
25003-5553 OIL SEAL ; LARGE BORE 603MM ID X 654MM OD X 21MM W
Part # 25003-5553
BDI # 22836580
Features
Housing Bore - Millimeter:
654.05
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
25.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
23.75
Shaft Diameter - Millimeter:
603.25
Inch - Metric:
Inch