21333-4380
Description
143X4380 NBR OIL SEAL ; 26.800"IDX28.112"OD NON RETURNABLE POR
Part # 21333-4380
BDI # 368269
Features
Housing Bore - Millimeter:
714.045
Nominal Width - Millimeter:
19.837
Housing Bore - Inch:
28.112
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.781
Shaft Diameter - Inch:
26.8
Shaft Diameter - Millimeter:
680.72
Inch - Metric:
Inch
21333-4380
Description
21333-4380 OIL SEAL ; NON RETURNABLE 681MM ID 714MM OD 20MM W
Part # 21333-4380
BDI # 22835006
Features
Housing Bore - Millimeter:
714.045
Nominal Width - Millimeter:
19.837
Housing Bore - Inch:
28.112
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.781
Shaft Diameter - Inch:
26.8
Shaft Diameter - Millimeter:
680.72
Inch - Metric:
Inch