05812715TB
Description
05812715TB LIP SHAFT SEAL ; POR NITRILE DBL SPRING MTO
Part # 05812715TB
BDI # 885355
Features
Housing Bore - Millimeter:
32.258
Nominal Width - Millimeter:
3.962
Housing Bore - Inch:
1.27
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.156
Shaft Diameter - Inch:
0.585
Shaft Diameter - Millimeter:
14.859
Inch - Metric:
Inch
Other Features:
Without Inner Case | Low Pressure
05812715TC
Description
05812715TC LIP SHAFT SEAL ; POR NITRILE DBL SPRING RUBBERIZED MTO
Part # 05812715TC
BDI # 879245
Features
Housing Bore - Millimeter:
32.258
Nominal Width - Millimeter:
3.962
Housing Bore - Inch:
1.27
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.156
Shaft Diameter - Inch:
0.585
Shaft Diameter - Millimeter:
14.859
Inch - Metric:
Inch