245X290X15 HS4 V
Description
CRSEAL 245X290X15 HS4 V SINGLE LIP SEAL ; POR NON-RETURNABLE 245X290X15 HS4 V
Part # 245X290X15 HS4 V
BDI # 1248614
Features
Housing Bore - Millimeter:
290
Nominal Width - Millimeter:
15
Housing Bore - Inch:
11.417
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
9.646
Shaft Diameter - Millimeter:
245
Inch - Metric:
Metric
245X270X10SA
Description
245X270X10SA LIP SHAFT SEAL ; NITRILE SGL DBL CASE
Part # 245X270X10SA
BDI # 888444
Features
Housing Bore - Millimeter:
270
Nominal Width - Millimeter:
10
Housing Bore - Inch:
10.63
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
9.646
Shaft Diameter - Millimeter:
245
Inch - Metric:
Metric
Other Features:
With Inner Case | Low Pressure
Global Part Number GPN:
640522
245X305X28 HDS2 R
Description
CRSEAL 245X305X28 HDS2 R SGL LIP SEAL
Part # 245X305X28 HDS2 R
BDI # 1248615
Features
Housing Bore - Millimeter:
305
Nominal Width - Millimeter:
28
Housing Bore - Inch:
12.008
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
9.646
Shaft Diameter - Millimeter:
245
Inch - Metric:
Metric
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
606927