17780 / 1.768X2.363X0.313 CRWHA1 V

COMPARE

17780 / 1.768X2.363X0.313 CRWHA1 V

Description
CRSEAL 17780/ 1.768X2.363X0.313 CRWHA1 V ; NON-RETURNABLE DBL LIP SEAL

SKF

Part # 17780

BDI # 1244390

Features

Housing Bore - Millimeter: 60.02
Nominal Width - Millimeter: 7.95
Housing Bore - Inch: 2.363
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 1.768
Shaft Diameter - Millimeter: 44.907
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN: 183159

Price Inventory : Available to order
Loading Price
QTY