Features
Housing Bore - Millimeter:
59.969
Nominal Width - Millimeter:
9.652
Housing Bore - Inch:
2.361
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.809
Shaft Diameter - Millimeter:
45.949
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case | Flanged OD | For Slow Speed Applications
Global Part Number GPN:
635269
18009 / 1.809X2.361X0.370 HMA9 R
Description
CRSEAL 18009 / 1.809X2.361X0.370 HMA9 R ; LIP SEAL
Part # 18009 / 1.809X2.361X0.370 HMA9 R
BDI # 1244585
Features
Housing Bore - Millimeter:
59.969
Nominal Width - Millimeter:
9.652
Housing Bore - Inch:
2.361
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.809
Shaft Diameter - Millimeter:
45.949
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604405