1902753PTL-H-BX
Description
1902753PTL-H-BX LIP SHAFT SEAL ; POLYACRYLATE DBL SPRING
Part # 1902753PTL-H-BX
BDI # 897685
Features
Housing Bore - Millimeter:
69.901
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.752
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.906
Shaft Diameter - Millimeter:
48.412
Inch - Metric:
Inch
Global Part Number GPN:
639899
Features
Housing Bore - Millimeter:
79.375
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.125
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
1.906
Shaft Diameter - Millimeter:
48.412
Inch - Metric:
Inch
Other Features:
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Global Part Number GPN:
190817
19017 / 1.906X2.752X0.375 CRWA1 P
Description
CRSEAL 19017 / 1.906X2.752X0.375 CRWA1 P ; DBL LIP SEAL
Part # 19017 / 1.906X2.752X0.375 CRWA1 P
BDI # 1245275
Features
Housing Bore - Millimeter:
69.901
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.752
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.906
Shaft Diameter - Millimeter:
48.412
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183473
19062 / 1.906X3.189X0.313 CRSA1 P
Description
CRSEAL 19062 / 1.906X3.189X0.313 CRSA1 P ; DBL LIP SEAL
Part # 19062 / 1.906X3.189X0.313 CRSA1 P
BDI # 1245276
Features
Housing Bore - Millimeter:
81.001
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
3.189
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.906
Shaft Diameter - Millimeter:
48.412
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
183475