23632231TB-H-BX
Description
23632231TB-H-BX LIP SHAFT SEAL ; NITRILE DBL SPRING
Part # 23632231TB-H-BX
BDI # 21937450
Features
Housing Bore - Millimeter:
81.788
Nominal Width - Millimeter:
7.874
Housing Bore - Inch:
3.22
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.31
Shaft Diameter - Inch:
2.36
Shaft Diameter - Millimeter:
59.944
Inch - Metric:
Inch
Other Features:
Heavy Duty
24063-9012
Description
61X9012 GYLON 316SS OIL SEAL ; 2.360"IDX3.154"OD
Part # 24063-9012
BDI # 371779
Features
Housing Bore - Millimeter:
80.112
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.154
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
2.36
Shaft Diameter - Millimeter:
59.944
Inch - Metric:
Inch
24060-0653
Description
61X0653 GYLON 316SS OIL SEAL ; 2.362"IDX3.150"OD
Part # 24060-0653
BDI # 371237
Features
Housing Bore - Millimeter:
80.01
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Gylon
Shaft Diameter - Inch:
2.36
Shaft Diameter - Millimeter:
59.944
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | Viton Gasket
Global Part Number GPN:
617191
24076-9012
Description
61X9012 GYLON 316SS OIL SEAL ; 2.360"IDX3.154"OD
Part # 24076-9012
BDI # 371878
Features
Housing Bore - Millimeter:
0
Nominal Width - Millimeter:
0
Housing Bore - Inch:
0
Solid or Split Seal:
Solid
Lip Material:
FDA Gylon
Nominal Width - Inch:
0
Shaft Diameter - Inch:
2.36
Shaft Diameter - Millimeter:
59.944
Inch - Metric:
Inch
24060-0653
Description
24060-0653 HI-PERFORMANCE SEAL ; 60MM ID X 80MM OD X 8MM W
Part # 24060-0653
BDI # 22805599
Features
Housing Bore - Millimeter:
80.01
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
2.36
Shaft Diameter - Millimeter:
59.944
Inch - Metric:
Inch