524365 / 23.75X0.813X1.25 CT1 R
Description
CRSEAL 524365 / 23.75X0.813X1.25 CT1 R ; SGL LIP SEAL
Part # 524365 / 23.75X0.813X1.25 CT1 R
BDI # 1253528
Features
Housing Bore - Millimeter:
628.65
Nominal Width - Millimeter:
31.75
Housing Bore - Inch:
24.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.25
Shaft Diameter - Inch:
23.75
Shaft Diameter - Millimeter:
603.25
Inch - Metric:
Inch
24700-3428
Description
24700-3428 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 24700-3428
BDI # 22802577
Features
Housing Bore - Millimeter:
641.35
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
25.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
23.75
Shaft Diameter - Millimeter:
603.25
Inch - Metric:
Inch
24610-3040
Description
24610-3040 OIL SEAL ; NON-RETURNABLE 603MM ID 654MM OD 22MM W
Part # 24610-3040
BDI # 22839656
Features
Housing Bore - Millimeter:
654.05
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
25.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
23.75
Shaft Diameter - Millimeter:
603.25
Inch - Metric:
Inch
24700-5972
Description
24700-5972 OIL SEAL ; 603MM ID X 654MM OD X 25MM W LARGE BORE
Part # 24700-5972
BDI # 22840591
Features
Housing Bore - Millimeter:
654.05
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
25.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
23.75
Shaft Diameter - Millimeter:
603.25
Inch - Metric:
Inch
25003-5553
Description
25003-5553 OIL SEAL ; LARGE BORE 603MM ID X 654MM OD X 21MM W
Part # 25003-5553
BDI # 22836580
Features
Housing Bore - Millimeter:
654.05
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
25.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
23.75
Shaft Diameter - Millimeter:
603.25
Inch - Metric:
Inch