Features
Housing Bore - Millimeter:
89.992
Nominal Width - Millimeter:
7.239
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.474
Shaft Diameter - Millimeter:
62.84
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case | For Slow Speed Applications
Global Part Number GPN:
200733
24670 / 2.474X3.543X0.29 TL1 R
Description
CRSEAL 24670 / 2.474X3.543X0.29 TL1 R ; LIP SEAL
Part # 24670 / 2.474X3.543X0.29 TL1 R
BDI # 1248617
Features
Housing Bore - Millimeter:
89.992
Nominal Width - Millimeter:
7.239
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.474
Shaft Diameter - Millimeter:
62.84
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
604426