Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
194.4
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
178.054
Nominal Center Distance - Inch:
7.01
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.7
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
50
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
216.662
Nominal Center Distance - Inch:
8.53
Other Features:
Double Reduction | Finished Bore
Mounting Method:
Direct Mounted
Overall Length - Inch:
20.08
107HMTP15 9T SAE-A 2
Description
107HMTP15 9T SAE-A 2 SHAFT REDUCER ; POR NON RETURNABLE PARALLEL
Part # 107HMTP15 9T SAE-A 2
BDI # 23991674
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
95.758
Nominal Center Distance - Inch:
3.77
Other Features:
Double Reduction | Hydraulic Mount | SAE-A2 Hydraulic Motor Mounting Style | 9 Spline Teeth
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.07
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
194.4
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
110.744
Nominal Center Distance - Inch:
4.36
Other Features:
Double Reduction | Finished Bore
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.8
115HMTP05 6B SAE-A 2
Description
115HMTP05 6B SAE-A 2 SHAFT REDUCER ; NON-RETURNABLE PARALLEL
Part # 115HMTP05 6B SAE-A 2
BDI # 358820
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
110.744
Nominal Center Distance - Inch:
4.36
Other Features:
Single Reduction | Hydraulic Mount | SAE-A2 Hydraulic Motor Mounting Style | 6 Spline Teeth
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.57