PM18500TF-B
Description
PM18500TF-B AC MOTOR ; NON-RETURNABLE 5HP 180V
Part # PM18500TF-B
BDI # 177124
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1750
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
27.59
Current:
DC
Inch - Metric:
Inch
Horse Power:
5HP
Base to Center Height - Millimeter:
114.3
Mounting Method:
C-Face
PM18300TF-B
Description
PM18300TF-B DC MOTOR ; NON-RETURNABLE 3HP 180V
Part # PM18300TF-B
BDI # 177123
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1750
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
24.09
Current:
DC
Inch - Metric:
Inch
Horse Power:
3HP
Base to Center Height - Millimeter:
114.3
Mounting Method:
C-Face
CDPT3605
Description
CDPT3605 DC MOTOR ; 5HP 1750RPM DC 1810ATC 3681P TEFC F1 N
Part # CDPT3605
BDI # 125628
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
30.07
Current:
DC
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Rigid
VP3605D
Description
VP3605D GENERAL PURPOSE DC MOTOR ; 3.7KW 1750RPM DC D112D 3681P TEFC F1
Part # VP3605D
BDI # 131365
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.102
Sync RPM:
1800
Shaft Diameter - Millimeter:
28
Overall Length - Inch:
28.56
Current:
DC
Inch - Metric:
Metric
Horse Power:
5HP
Other Features:
SCR Drive
Mounting Method:
B5 Face | Rigid
CDP3603
Description
CDP3603 PERMANENT MAGNET DC MOTOR ; 3HP 182TC FRM 1800RPM 180VDC NEMA TEFC
Part # CDP3603
BDI # 125606
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
23.33
Current:
DC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted