Page 1 of 52

Next

Compare
NPL-19TC CR

COMPARE

NPL-19TC CR

Description
NPL-19TC CR ; POR NON RETURNABLE

SEALMASTER

Part # NPL-19TC CR

BDI # 348124

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.1
Other Features: Single Row | Low Base | Corrosion Resistant | Skwezloc
Global Part Number GPN: 6734
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4.8
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
NPL-19C CR

COMPARE

NPL-19C CR

Description
NPL-19C CR ; POR NON RETURNABLE

SEALMASTER

Part # NPL-19C CR

BDI # 348123

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.1
Other Features: Single Row | Low Base | Corrosion Resistant
Global Part Number GPN: 6729
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4.6
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
UELPL-1.1/8

COMPARE

UELPL-1.1/8

Description
UELPL-1.1/8 PILLOW BLOCK BEARING ; CAST IRON

NTN

Part # UELPL-1.1/8

BDI # 1235504

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 48.412
Other Features: Single Row | Low Base
Global Part Number GPN: 514468
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4.5
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
AELRPP206-104

COMPARE

AELRPP206-104

Description
AELRPP206-104 COMPLETE BEARING UNIT

NTN

Part # AELRPP206-104

BDI # 17146543

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 35.7
Other Features: Single Row | Light Duty | Has Trash Guard | Rubber Ring
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 4.5

Housing Material: Stamped Steel
Mounting Method: Eccentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 39.7

Price Inventory : Available to order
Loading Price
QTY
UELPL-1.3/16

COMPARE

UELPL-1.3/16

Description
UELPL-1.3/16 PILLOW BLOCK BEARING ; 1-3/16" BORE 1-9/16" BASE-CTR HGT 2 HOLE

NTN

Part # UELPL-1.3/16

BDI # 1235509

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 48.412
Other Features: Single Row | Low Base
Global Part Number GPN: 514465
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4.5
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY