P4B-SD-800E
Description
P4B-SD-800E PILLOW BOCK ROLLER BEARING ; POR NON RETURN 8" BORE 4 BOLT
Part # P4B-SD-800E
BDI # 246044
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
368.3
Other Features:
Double Row | Special Duty
Global Part Number GPN:
521084
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
32.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
P4B-SD-715 SPECIAL DUTY
Description
P4B-SD-715 SPECIAL DUTY PILLOW BLK BRG ; POR NON RETURNABLE
Part # P4B-SD-715 SPECIAL DUTY
BDI # 22279401
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
368.3
Other Features:
Double Row | Special Duty
Global Part Number GPN:
521087
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
32.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
TAA30SN72K340SO
Description
TAA30SN72K340SO SPHR RLR BRG HOUSED UNIT ; NON-RETURNABLE SOLID-BLK
Part # TAA30SN72K340SO
BDI # 22085880
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
355
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
29.5
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
320
TAA30SN68K320SO
Description
TAA30SN68K320SO SPHR RLR BRG HOUSED UNIT ; NON-RETURNABLE SOLID-BLK
Part # TAA30SN68K320SO
BDI # 22085878
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
347
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
29.5
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
320
TAA31SN64K300SO
Description
TAA31SN64K300SO SPHR RLR BRG HOUSED UNIT ; NON-RETURNABLE SOLID-BLK
Part # TAA31SN64K300SO
BDI # 22085992
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
307
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
29.5
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
320