Page 1 of 25

Next

Compare
NPL-32R RM

COMPARE

NPL-32R RM

Description
NPL-32R RM ; POR NON RETURNABLE

SEALMASTER

Part # NPL-32R RM

BDI # 348792

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.6
Other Features: Single Row | Low Base | Reduced Diameter Insert
Global Part Number GPN: 515196
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.3
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
UELPL-1.15/16

COMPARE

UELPL-1.15/16

Description
UELPL-1.15/16 PILLOW BLOCK BEARING ; 1-15/16" BORE 2-3/16" BASE-CENTRE 2 HOLE

NTN

Part # UELPL-1.15/16

BDI # 1235506

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 62.7
Other Features: Single Row | Low Base
Global Part Number GPN: 514466
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.3
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
VPLS-131

COMPARE

VPLS-131

Description
VPLS-131 PILLOW BLOCK BEARING UNIT ; POR NON RETURNABLE

BROWNING

Part # VPLS-131

BDI # 310906

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 39.3
Other Features: Single Row | Light Duty | Low Base
Global Part Number GPN: 19873
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.3
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
UELPL210-115D1

COMPARE

UELPL210-115D1

Description
UELPL210-115D1 PILLOW BLOCK MOUNTED UNIT

NSK

Part # UELPL210-115D1

BDI # 17761626

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 62.7
Other Features: Single Row | Low Base
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.3

Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 55.575

Price Inventory : Available to order
Loading Price
QTY
UELPL-1.15/16F1

COMPARE

UELPL-1.15/16F1

Description
UELPL-1.15/16F1 PILLOW BLOCK BEARING

NTN

Part # UELPL-1.15/16F1

BDI # 1235507

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 62.7
Other Features: Single Row | Low Base
Global Part Number GPN: 500385
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.3
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY