SUCBP207-IP69K/F
Description
SUCBP207-IP69K/F PILLOW BLOCK BEARING ; W/FOOD GRADE GREASE
Part # SUCBP207-IP69K/F
BDI # 27640833
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
42.9
Other Features:
Single Row | Standard Duty | Standard Food Grade Grease | Hygienic Mounted
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.1
Housing Material:
Polymer
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.8
P2B-DLH-30M-E-HT-DRY
Description
P2B-DLH-30M-E-HT-DRY; 141643 ; PILLOW BLK BRG NON RETURNABLE
Part # P2B-DLH-30M-E-HT-DRY
BDI # 23677919
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
39.599
Other Features:
Single Row | Normal Duty | High Base | Wide Inner Ring | High Temperature Range From 225 to 400 Degree F
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.1
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.8
P2B-SCFS-35M-SHFS
Description
P2B-SCFS-35M-SHFS; 137414 ; PILLOW BLK BALL BRG
Part # P2B-SCFS-35M-SHFS
BDI # 22800879
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
43.4
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.1
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.8