GE260-AW-W11-XL
Description
GE260-AW-W11-XL X-LIFE SPHR PLAIN BRG ; POR NON RETURNABLE 260MM X 430MM X 115MM
Part # GE260-AW-W11-XL
BDI # 19264708
Features
Enclosure:
Open
Housing Width - Millimeter:
80
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Other Features:
Angular Contact | Single Direction
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
430
GE260-AW-B-XL
Description
GE260-AW-B-XL X-LIFE SPHERICAL PLAIN BRG ; POR NON RETURNABLE 260MM X 430MM X 115MM
Part # GE260-AW-B-XL
BDI # 19264707
Features
Enclosure:
Open
Housing Width - Millimeter:
80
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Other Features:
Angular Contact | Single Direction
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
430