0382406
Description
0382406 SPHERICAL PLAIN BEARING ; MIL SPEC SELF-LUBRICATED 10/PAK
Part # 0382406
BDI # 796983
Features
Enclosure:
Open
Housing Width - Millimeter:
10.312
Material - Ball:
Stainless Steel
Material - Liner:
PTFE
Material - Outer Member:
Stainless Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
0.813
Other Features:
2 Piece | Corrosion Resistance | Chamfered | Wide | Self Lubricating
Self Aligning:
Yes
FSBG9
Description
FSBG9 SPHERCO SPHERICAL PLAIN BRG ; POR 0.562"X1.093"X0.562"
Part # FSBG9
BDI # 796689
Features
Enclosure:
Open
Housing Width - Millimeter:
11.1
Material - Ball:
Steel
Material - Liner:
Copper
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.094
Other Features:
4 Piece | Precision | Chrome Plated Ball | Lubrication Groove in Outer Race
Self Aligning:
Yes
FSBG6
Description
FSBG6 SPHERCO SPHERICAL PLAIN BRG ; 0.375"X0.812"X0.406"
Part # FSBG6
BDI # 796686
Features
Enclosure:
Open
Housing Width - Millimeter:
7.925
Material - Ball:
Steel
Material - Liner:
Copper
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
0.813
Other Features:
4 Piece | Precision | Chrome Plated Ball | Lubrication Groove in Outer Race
Self Aligning:
Yes
BH3640-L
Description
BH3640-L SPHERICAL PLAIN BEARING ; 2.25" ID X 3.9375" OD X 2.318" WID OPEN
Part # BH3640-L
BDI # 796852
Features
Enclosure:
Open
Housing Width - Millimeter:
47.625
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.938
Other Features:
2 Piece | High Misalignment | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning:
Yes
BH4448-LSS
Description
BH4448-LSS SPHERICAL PLAIN BEARING ; 2.75" ID X 4.75" OD X 2.79" WID SEALED
Part # BH4448-LSS
BDI # 796857
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
57.15
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Other Features:
2 Piece | High Misalignment | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning:
Yes