Features
Enclosure:
2 Seals
Housing Width - Millimeter:
40
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
BH4044-LSS
Description
BH4044-LSS SPHERICAL PLAIN BEARING ; 2.5" ID X 4.375" OD X 2.545" WID SEALED
Part # BH4044-LSS
BDI # 796855
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
52.375
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.375
Other Features:
2 Piece | High Misalignment | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning:
Yes
BH3640-L
Description
BH3640-L SPHERICAL PLAIN BEARING ; 2.25" ID X 3.9375" OD X 2.318" WID OPEN
Part # BH3640-L
BDI # 796852
Features
Enclosure:
Open
Housing Width - Millimeter:
47.625
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.938
Other Features:
2 Piece | High Misalignment | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning:
Yes
SA1-70BSS
Description
SA1-70BSS SPHER PLAIN BRG ; NON RETURNABLE 70MMX105MMX49MM
Part # SA1-70BSS
BDI # 1228999
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
40
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Other Features:
One Piece Outer Ring With Fractured Split | Metal to Metal Contact
Self Aligning:
Yes
TT-4002-1
Description
TT-4002-1 THRUST WASHER BEARING ; 2-1/16" BORE 4" OD 1/8" THK
Part # TT-4002-1
BDI # 522339
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
2.063
Nominal Outside Diameter - Inch:
4
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
52.4
Other Features:
Self-Lubricating
Global Part Number GPN:
492092