CB-8088-64
Description
CB-8088-64 PLAIN BEARING ; 5" BORE 5-1/2" OD 8" LTB
Part # CB-8088-64
BDI # 523412
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
5
Nominal Outside Diameter - Inch:
5.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
5.5
Length Thru Bore - Millimeter:
203.2
Nominal Bore - Millimeter:
127
Length Thru Bore - Inch:
8
Global Part Number GPN:
490119
CB-8088-48
Description
CB-8088-48 PLAIN BEARING ; 5" BORE 5-1/2" OD 6" LTB
Part # CB-8088-48
BDI # 523410
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
5
Nominal Outside Diameter - Inch:
5.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
5.5
Length Thru Bore - Millimeter:
152.4
Nominal Bore - Millimeter:
127
Length Thru Bore - Inch:
6
Global Part Number GPN:
490117
SA1-90BSS
Description
SA1-90BSS SPHER PLAIN BRG ; NON RETURNABLE 90MMX130MMX60MM
Part # SA1-90BSS
BDI # 1229004
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
50
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
One Piece Outer Ring With Fractured Split | Metal to Metal Contact
Self Aligning:
Yes
Features
Enclosure:
Open
Housing Width - Millimeter:
67
Material - Ball:
Steel
Material - Liner:
Plastic | PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
2 Piece
Self Aligning:
Yes
MB100-SS
Description
MB100-SS SPHERICAL PLAIN BEARING ; 100MM ID X 150MM OD X 70MM WID SEALED
Part # MB100-SS
BDI # 796894
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
55
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning:
Yes