Features
Enclosure:
2 Seals
Housing Width - Millimeter:
40
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
45
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
CB-7280-56
Description
CB-7280-56 PLAIN BEARING ; 4-1/2" BORE 5" OD 7" LTB
Part # CB-7280-56
BDI # 523405
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4.5
Nominal Outside Diameter - Inch:
5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
177.8
Nominal Bore - Millimeter:
114.3
Length Thru Bore - Inch:
7
Global Part Number GPN:
490112
CB-7280-64
Description
CB-7280-64 PLAIN BEARING ; 4-1/2" BORE 5" OD 8" LTB
Part # CB-7280-64
BDI # 523406
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4.5
Nominal Outside Diameter - Inch:
5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
203.2
Nominal Bore - Millimeter:
114.3
Length Thru Bore - Inch:
8
Global Part Number GPN:
490113
CB-7280-48
Description
CB-7280-48 PLAIN BEARING ; 4-1/2" BORE 5" OD 6" LTB
Part # CB-7280-48
BDI # 523404
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4.5
Nominal Outside Diameter - Inch:
5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
152.4
Nominal Bore - Millimeter:
114.3
Length Thru Bore - Inch:
6
Global Part Number GPN:
490111