B80-E9LSS
Description
B80E9LSS SPHERICAL PLAIN BEARING ; POR NON-RETURNABLE MTO
Part # B80-E9LSS
BDI # 796835
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
95.25
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Other Features:
2 Piece | Double Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning:
Yes
Features
Enclosure:
Open
Housing Width - Millimeter:
95.25
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Other Features:
2 Piece | Double Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning:
Yes
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
7
Nominal Outside Diameter - Inch:
7.501
Inch - Metric:
Inch
Material:
Duralon
Outside Diameter - Inch:
7.501
Length Thru Bore - Millimeter:
177.8
Nominal Bore - Millimeter:
177.8
Length Thru Bore - Inch:
7
Outside Diameter - Millimeter:
190.525
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
95.25
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
BH7280-9L
Description
BH7280-9L SPHERICAL PLAIN BEARING ; 4.5" ID X 7.75" OD X 4.69" WID OPEN
Part # BH7280-9L
BDI # 796868
Features
Enclosure:
Open
Housing Width - Millimeter:
95.25
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Other Features:
2 Piece | High Misalignment | Double Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning:
Yes