B80-E9LSS
Description
B80E9LSS SPHERICAL PLAIN BEARING ; POR NON-RETURNABLE MTO
Part # B80-E9LSS
BDI # 796835
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
95.25
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Other Features:
2 Piece | Double Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning:
Yes
Features
Enclosure:
Open
Housing Width - Millimeter:
95.25
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Other Features:
2 Piece | Double Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning:
Yes
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
5
Nominal Outside Diameter - Inch:
5.5
Inch - Metric:
Inch
Material:
Duralon
Outside Diameter - Inch:
5.501
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
127
Length Thru Bore - Inch:
1.5
Other Features:
Heavywall Series
701-01088-064
Description
701-01088-064 SLEEVE BEARING ; POR MTO
Part # 701-01088-064
BDI # 24117704
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
5.5
Nominal Outside Diameter - Inch:
6
Inch - Metric:
Inch
Material:
Duralon
Outside Diameter - Inch:
6.002
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
139.7
Length Thru Bore - Inch:
2
Other Features:
Heavywall Series
CB-8096-72
Description
CB-8096-72 PLAIN BEARING ; 5" BORE 6" OD 9" LTB
Part # CB-8096-72
BDI # 523415
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
5
Nominal Outside Diameter - Inch:
6
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
6
Length Thru Bore - Millimeter:
228.6
Nominal Bore - Millimeter:
127
Length Thru Bore - Inch:
9
Global Part Number GPN:
490122