608ZZ/7.938PX2/L014
Description
608ZZ/7.938PX2/L014 ; POR MINIATURE BALL BEARING
Part # 608ZZ/7.938PX2/L014
BDI # 17144076
Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
608ZZ/7.938C3PX2 01
Description
608ZZ/7.938C3PX2 01 ; POR DEEP GROOVE BALL BEARING
Part # 608ZZ/7.938C3PX2 01
BDI # 20392962
Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
608ZZP5/1K
Description
608ZZP5/1K ; POR PRECISION - DGBB AND ANGULAR
Part # 608ZZP5/1K
BDI # 17143716
Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
608ZZ/7.938C3PX2/5C
Description
608ZZ/7.938C3PX2/5C ; MINIATURE BALL BEARING
Part # 608ZZ/7.938C3PX2/5C
BDI # 17144074
Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
608ZZ/7.938PX2
Description
608ZZ/7.938PX2 DEEP GROOVE BALL BEARING ; 7.938MM ID 22MM OD 7MM W DOUBLE SHIELDED
Part # 608ZZ/7.938PX2
BDI # 17144075
Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable