Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact Thrust Bearing | Double Direction
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
562940/GMP5
Description
562940/GMP5 ANG CONT THRUST BALL BRG ; 200MMX280MMX96MM
Part # 562940/GMP5
BDI # 1204032
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact Thrust Bearing | Double Direction | Tapered Shaft Large Side Diameter Type
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
XLS-8 1/2 AC P/5
Description
XLS-8 1/2 AC P/5 ANG CNT BALL BEARING ; POR 8.5X11.5X1.5"
Part # XLS-8 1/2 AC P/5
BDI # 210908
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
11.5
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact Thrust Bearing | Double Direction | Ball Screw Support
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6044 M P/5 C/3
Description
6044 M P/5 C/3 DEEP GROOVE BALL BEARING ; NON RETURNABLE
Part # 6044 M P/5 C/3
BDI # 218439
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C3 Clearance
Cage Material:
Bronze
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable