71940 ACDGB/P4A
Description
71940 ACDGB/P4A ANGULAR CONTACT BALL BRG ; NON-RETURNABLE HIGH-CAPACITY
Part # 71940 ACDGB/P4A
BDI # 1269159
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | High Capacity Basic Design
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
7040 ACDGB/P4A
Description
7040 ACDGB/P4A ANGULAR CONTACT BALL BRG ; NON-RETURNABLE HIGH-CAPACITY
Part # 7040 ACDGB/P4A
BDI # 1264527
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | High Capacity Basic Design
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
61860 M P/5
Description
61860 M P/5 DEEP GROOVE BALL BEARING ; NON RETURNABLE
Part # 61860 M P/5
BDI # 218731
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Bronze
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
562948W4/GNP4
Description
562948W4/GNP4 ANG CONT BALL BRG ; 240MMX320MMX96MM
Part # 562948W4/GNP4
BDI # 1204033
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact Thrust Bearing | Double Direction | Tapered Shaft Small Side Diameter Type
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
3MM9340WI SUH
Description
3MM9340WI SUH PRECISION BALL BEARING ; POR PHENOLIC 200MM BORE ANGULAR CONTACT
Part # 3MM9340WI SUH
BDI # 22844439
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring