234720-M-SP

COMPARE

234720-M-SP

Description
234720M.SP ; ANGULAR CONTACT BALL BEARING

FAG

Part # 234720-M-SP

BDI # 18101096

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Flush Ground: No

Contact Angle: 60 Degree
Other Features: Double Row | Angular Contact | Special Precision | Double Direction
Cage Material: Brass
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
234720 MS P/5

COMPARE

234720 MS P/5

Description
234720 MS P/5 ANGULAR CONTACT BALL BRG

CONSOLIDATED BEARING

Part # 234720 MS P/5

BDI # 214422

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Flush Ground: No

Contact Angle: 60 Degree
Other Features: Double Row | Angular Contact Thrust Bearing | Double Direction | Ball Screw Support
Cage Material: Brass
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY