23TAC62CSUC11PN7
Description
23TAC62CSUC11PN7 AC THRUST BALL BEARING ; 23.838MM BORE 62MM OD 15.875MM W
Part # 23TAC62CSUC11PN7
BDI # 25935566
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Angular Contact Thrust Bearing | Ball Screw Support | High Capacity
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
23TAC62CSUHPN7
Description
23TAC62CSUHPN7 BALL SCREW SUPPORT BRG ; POR 23.838MM BORE 62MM OD 15.875MM W
Part # 23TAC62CSUHPN7
BDI # 21737105
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Angular Contact Thrust Bearing | Ball Screw Support | High Capacity
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
23TAC62CDUC11PN7C
Description
23TAC62CDUC11PN7C ANGLR CNTCT BALL BRG ; 23.838MM DIA BORE 62MM OD 31.75MM W
Part # 23TAC62CDUC11PN7C
BDI # 25264149
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Angular Contact Thrust Bearing | Ball Screw Support | High Capacity
Cage Material:
Polyamide
Number of Bearings:
2 (1 Pair)
Raceway Style:
2 Rib Inner Ring and 1 Rib Outer Ring