71888-MP-P5-UL

COMPARE

71888-MP-P5-UL

Description
71888-MP-P5-UL ANG CONTACT BALL BRG ; POR NON-RETURNABLE 440MM ID X 540MM OD

FAG

Part # 71888-MP-P5-UL

BDI # 1151565

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 21.26
Flush Ground: Yes

Contact Angle: 30 Degree
Other Features: Single Row | Angular Contact
Cage Material: Brass
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
71888-MP-P5

COMPARE

71888-MP-P5

Description
71888-MP-P5 ANG CONTACT BALL BRG ; POR NON-RETURNABLE 440MM ID X 540MM OD

FAG

Part # 71888-MP-P5

BDI # 1151564

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 21.26
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Single Row | Angular Contact
Cage Material: Brass
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY