Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Single Row | Angular Contact | Inner Ring Centered
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
68/670MC3P6
Description
68/670MC3P6 DEEP GROOVE BALL BEARING ; POR 670MM BOREX820MM ODX69MM W 1-ROW
Part # 68/670MC3P6
BDI # 24665351
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C3 Clearance
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
68/710MC3P6
Description
68/710MC3P6 BALL BEARING ; PRICE ON REQUEST
Part # 68/710MC3P6
BDI # 25264692
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Deep Groove | C3 Clearance
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable