Page 1 of 8

Next

Compare
6952MC3P5

COMPARE

6952MC3P5

Description
6952MC3P5 DEEP GROOVE BALL BEARING ; POR 260MM BOREX360MM ODX46MM W 1-ROW

NSK

Part # 6952MC3P5

BDI # 24665396

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Deep Groove | C3 Clearance
Cage Material: Brass
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
7048 CD/P4ADGG888

COMPARE

7048 CD/P4ADGG888

Description
7048 CD/P4ADGG888 ANG CONTACT BALL BRG

SKF

Part # 7048 CD/P4ADGG888

BDI # 1264542

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | High Precision | G888 Preload
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
71956-MP-P6

COMPARE

71956-MP-P6

Description
71956-MP-P6 ANGULAR CONTACT BALL BEARING ; POR NON RETURNABLE 280MM ID X 380MM OD

FAG

Part # 71956-MP-P6

BDI # 1151591

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 14.961
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Single Row | Angular Contact
Cage Material: Brass
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
7048 ACDGA/P4A

COMPARE

7048 ACDGA/P4A

Description
7048 ACDGA /P4A ANGULAR CONTACT BALL BRG ; NON-RETURNABLE HIGH-CAPACITY

SKF

Part # 7048 ACDGA/P4A

BDI # 1258451

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | High Precision
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
7048 CD/P4ADGA

COMPARE

7048 CD/P4ADGA

Description
7048 CD/P4ADGA ANG CONTACT BALL BRG ; PRECISION

SKF

Part # 7048 CD/P4ADGA

BDI # 1258701

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | High Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY