KU-55 XPO-2RS P/6
Description
KU-55 XPO-2RS P/6 AC BALL BRG ; NON RETURNABLE THIN SECTION
Part # KU-55 XPO-2RS P/6
BDI # 201276
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
6.25
Flush Ground:
No
Contact Angle:
35 Degree
Other Features:
Single Row | Angular Contact | Thin Section | Four Point Contact
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
ZKLF-70155-ZZ
Description
ZKLF-70155-ZZ BALL SCREW SUPPORT BRG ; DOUBLE DIR ABEC 7 SHIELDED
Part # ZKLF-70155-ZZ
BDI # 211070
Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.102
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact | Double Direction | Ball Screw Support
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable