6952MC3P5
Description
6952MC3P5 DEEP GROOVE BALL BEARING ; POR 260MM BOREX360MM ODX46MM W 1-ROW
Part # 6952MC3P5
BDI # 24665396
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Deep Groove | C3 Clearance
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
7048 CD/P4ADGG888
Description
7048 CD/P4ADGG888 ANG CONTACT BALL BRG
Part # 7048 CD/P4ADGG888
BDI # 1264542
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Precision | G888 Preload
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7048 ACDGA/P4A
Description
7048 ACDGA /P4A ANGULAR CONTACT BALL BRG ; NON-RETURNABLE HIGH-CAPACITY
Part # 7048 ACDGA/P4A
BDI # 1258451
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
7048 CD/P4ADGA
Description
7048 CD/P4ADGA ANG CONTACT BALL BRG ; PRECISION
Part # 7048 CD/P4ADGA
BDI # 1258701
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7048 CD/P4A
Description
7048 CD/P4A ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE SINGLE AND MATCHED SET
Part # 7048 CD/P4A
BDI # 1258809
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring