16T2.5/26-2 NR. 16T2026
Description
SATI 16T2.5/26-2 NR. 16T2026
Part # 16T2.5/26-2 NR. 16T2026
BDI # 1404104
Features
Pitch Diameter - Inch:
0.817
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.793
Face Width - Millimeter:
10
Face Width - Inch:
0.394
Belt Pitch:
2.5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
20.75
Mounting Method:
Rough Bore