14L100 19MM KW 1SS
Description
14L100 19MM KW 1SS TIMING PULLEY ; 14 TEETH 1" BELT WD 3/8" PITCH
Part # 14L100 19MM KW 1SS
BDI # 22081414
Features
Pitch Diameter - Inch:
1.671
Flange Outside Diameter - Millimeter:
48.819
Inch - Metric:
Inch
Outside Diameter - Inch:
1.641
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
42.443
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25.4
14L100 X 19MM 6MM KW 1SS
Description
14L100 X 19MM 6MM KW 1SS TIMING PULLEY ; 19MM BORE
Part # 14L100 X 19MM 6MM KW 1SS
BDI # 22522319
Features
Pitch Diameter - Inch:
1.671
Flange Outside Diameter - Millimeter:
48.819
Inch - Metric:
Inch
Outside Diameter - Inch:
1.641
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
42.443
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25.4