15L050 22MM KW

COMPARE

15L050 22MM KW

Description
15L050 22MM KW ; TIMING PULLEY

MARTIN SPROCKET & GR

Part # 15L050 22MM KW

BDI # 20654812

Features

Pitch Diameter - Inch: 1.79
Flange Outside Diameter - Millimeter: 50.8
Inch - Metric: Inch
Outside Diameter - Inch: 1.76
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Belt Pitch: 3/8 Inch
Pitch Diameter - Millimeter: 45.466
Mounting Method: Finished Bore
Belt Width - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY
19H150 X 22MM 6MM X 2.8MM KW SS

COMPARE

19H150 X 22MM 6MM X 2.8MM KW SS

Description
19H150 X 22MM 6MM X 2.8MM KW SS SPKT ; ROLLER CHAIN STD KEYWAY

MARTIN SPROCKET & GR

Part # 19H150 X 22MM 6MM X 2.8MM KW SS

BDI # 26492681

Features

Pitch Diameter - Inch: 3.024
Flange Outside Diameter - Millimeter: 82.55
Inch - Metric: Inch
Outside Diameter - Inch: 2.97
Face Width - Millimeter: 46.05

Face Width - Inch: 1.813
Belt Pitch: 1/2 Inch
Pitch Diameter - Millimeter: 76.81
Mounting Method: Finished Bore
Belt Width - Millimeter: 38.1

Price Inventory : Available to order
Loading Price
QTY