20H150 X 38MM 10MMX3.3MM KW 2SS
Description
20H150 X 38MM 10MMX3.3MM KW 2SS ; TIMING PULLEY
Part # 20H150 X 38MM 10MMX3.3MM KW 2SS
BDI # 24855256
Features
Pitch Diameter - Inch:
3.183
Flange Outside Diameter - Millimeter:
87.325
Inch - Metric:
Inch
Outside Diameter - Inch:
3.129
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
80.848
Mounting Method:
Finished Bore
Belt Width - Millimeter:
38.1