21T5/16-2 NR. 21T5016
Description
SATI 21T5/16-2 NR. 21T5016
Part # 21T5/16-2 NR. 21T5016
BDI # 1404167
Features
Pitch Diameter - Inch:
0.987
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
0.969
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
25.06
Mounting Method:
Rough Bore
22-8M-20 1008 NR. 0820022
Description
SATI 22-8M-20 1008 NR. 0820022
Part # 22-8M-20 1008 NR. 0820022
BDI # 1403875
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
60
Inch - Metric:
Metric
Outside Diameter - Inch:
2.152
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
56.02
Mounting Method:
Bushed
24-8M-30 1108 NR. 0830024
Description
SATI 24-8M-30 1108 NR. 0830024
Part # 24-8M-30 1108 NR. 0830024
BDI # 1403877
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
66
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
61.12
Mounting Method:
Bushed
21T5/15-2 NR. 21T5015
Description
SATI 21T5/15-2 NR. 21T5015
Part # 21T5/15-2 NR. 21T5015
BDI # 1404166
Features
Pitch Diameter - Inch:
0.947
Flange Outside Diameter - Millimeter:
28
Inch - Metric:
Metric
Outside Diameter - Inch:
0.907
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
24.05
Mounting Method:
Rough Bore
21T5/18-2 NR. 21T5018
Description
SATI 21T5/18-2 NR. 21T5018
Part # 21T5/18-2 NR. 21T5018
BDI # 1404168
Features
Pitch Diameter - Inch:
1.134
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
1.094
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
28.8
Mounting Method:
Rough Bore