Page 1 of 2

Next

Compare
PA5-026DF090

COMPARE

PA5-026DF090

Description
PA5-026DF090 TIMING BELT PULLEY ; ALUMINUM

BOSTON GEAR

Part # PA5-026DF090

BDI # 173699

Features

Pitch Diameter - Inch: 1.629
Flange Outside Diameter - Millimeter: 44.45
Inch - Metric: Metric
Outside Diameter - Inch: 1.584
Face Width - Millimeter: 13.894

Face Width - Inch: 0.547
Belt Pitch: 5 MM
Other Features: PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter: 41.377
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PA3-026NF060

COMPARE

PA3-026NF060

Description
PA3-026NF060 TIMING BELT PULLEY ; NON RETURNABLE ALUMINUM

BOSTON GEAR

Part # PA3-026NF060

BDI # 173487

Features

Pitch Diameter - Inch: 0.977
Inch - Metric: Metric
Outside Diameter - Inch: 0.947
Face Width - Millimeter: 9.804
Face Width - Inch: 0.386

Belt Pitch: 3 MM
Other Features: PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter: 24.816
Mounting Method: Rough Bore
Belt Width - Millimeter: 6

Price Inventory : Available to order
Loading Price
QTY
PA5-026DF150

COMPARE

PA5-026DF150

Description
PA5-026DF150 TIMING BELT PULLEY ; ALUMINUM

BOSTON GEAR

Part # PA5-026DF150

BDI # 173743

Features

Pitch Diameter - Inch: 1.629
Flange Outside Diameter - Millimeter: 44.45
Inch - Metric: Metric
Outside Diameter - Inch: 1.584
Face Width - Millimeter: 19.837

Face Width - Inch: 0.781
Belt Pitch: 5 MM
Other Features: PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter: 41.377
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PA3-026NF090

COMPARE

PA3-026NF090

Description
PA3-026NF090 TIMING BELT PULLEY ; NON RETURNABLE ALUMINUM

BOSTON GEAR

Part # PA3-026NF090

BDI # 173531

Features

Pitch Diameter - Inch: 0.977
Inch - Metric: Metric
Outside Diameter - Inch: 0.947
Face Width - Millimeter: 12.852
Face Width - Inch: 0.506

Belt Pitch: 3 MM
Other Features: PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter: 24.816
Mounting Method: Rough Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
PA3-026DF090

COMPARE

PA3-026DF090

Description
PA3-026DF090 TIMING BELT PULLEY ; NON RETURNABLE ALUMINUM

BOSTON GEAR

Part # PA3-026DF090

BDI # 173516

Features

Pitch Diameter - Inch: 0.977
Flange Outside Diameter - Millimeter: 28.067
Inch - Metric: Metric
Outside Diameter - Inch: 0.947
Face Width - Millimeter: 12.852

Face Width - Inch: 0.506
Belt Pitch: 3 MM
Other Features: PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter: 24.816
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY