Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
81.458
Inch - Metric:
Metric
Outside Diameter - Inch:
2.744
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
HT500 Belt Style
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Rough Bore
28L075 X 5/8 MPB
Description
28L075 X 5/8 MPB TIMING BELT PULLEY
Part # 28L075 X 5/8 MPB
BDI # 255472
Features
Pitch Diameter - Inch:
3.342
Flange Outside Diameter - Millimeter:
92.075
Inch - Metric:
Inch
Outside Diameter - Inch:
3.312
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Global Part Number GPN:
573522
Pitch Diameter - Millimeter:
84.89
Mounting Method:
Rough Bore
PB14MX-28S-68 MPB
Description
PB14MX-28S-68 MPB SYNCH SPROCKET
Part # PB14MX-28S-68 MPB
BDI # 20508887
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
137.211
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
83.82
Face Width - Inch:
3.3
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Rough Bore
PB14MX-28S-68 1-3/8 KW SS;661390
Description
PB14MX-28S-68 1-3/8 KW SS NR.661390 ; SPROCKET
Part # PB14MX-28S-68 1-3/8 KW SS ; 661390
BDI # 27578919
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
137.211
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
83.82
Face Width - Inch:
3.3
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Finished Bore
Belt Width - Millimeter:
68
P28-8M-20-1108 HT250
Description
P28-8M-20-1108 HT250 SYNCH SPROCKET
Part # P28-8M-20-1108 HT250
BDI # 255149
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.753
Face Width - Millimeter:
28.702
Face Width - Inch:
1.13
Belt Pitch:
8 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Bushed