P26-5MGT-15AL
Description
P26-5MGT-15AL SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # P26-5MGT-15AL
BDI # 23125582
Features
Pitch Diameter - Inch:
1.614
Flange Outside Diameter - Millimeter:
44.45
Inch - Metric:
Metric
Outside Diameter - Inch:
1.583
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
41
Mounting Method:
Rough Bore
P26-8MGT-20
Description
P26-8MGT-20 SYNCHRONOUS PULLEY ; 20MM BELT W 8MM BELT PIT 8M-20
Part # P26-8MGT-20
BDI # 1125576
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
75.006
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Bushed
P26-5MGT-25-MPB
Description
P26-5MGT-25-MPB SYNCHRONOUS PULLEY ; 25MM BELT W 5MM BELT PIT 5M-25
Part # P26-5MGT-25-MPB
BDI # 1125574
Features
Pitch Diameter - Inch:
1.629
Flange Outside Diameter - Millimeter:
48.26
Inch - Metric:
Metric
Outside Diameter - Inch:
1.584
Face Width - Millimeter:
27.432
Face Width - Inch:
1.08
Belt Pitch:
5 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
41.377
Mounting Method:
Rough Bore
2MR-26S-06
Description
2MR-26S-06 SYNCHRONOUS PULLEY ; 2MR P 26GROVES 6MM W
Part # 2MR-26S-06
BDI # 1102680
Features
Pitch Diameter - Inch:
0.652
Flange Outside Diameter - Millimeter:
21.336
Inch - Metric:
Metric
Outside Diameter - Inch:
0.632
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
16.561
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.977
Flange Outside Diameter - Millimeter:
28.067
Inch - Metric:
Metric
Outside Diameter - Inch:
0.947
Face Width - Millimeter:
9.804
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
24.816
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6