288MT20AF-L44S1F
Description
288MT20AF L44S1F ; POR THT HIGH TORQUE TYPE PULLEY
Part # 288MT20AF-L44S1F
BDI # 923729
Features
Pitch Diameter - Inch:
2.807
Inch - Metric:
Metric
Outside Diameter - Inch:
2.759
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
L4 Locking Sleeve | 4 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
20
288MT20AF-L33SR
Description
288MT20AF L33SR ; POR THT HIGH TORQUE TYPE PULLEY
Part # 288MT20AF-L33SR
BDI # 923726
Features
Pitch Diameter - Inch:
2.807
Inch - Metric:
Metric
Outside Diameter - Inch:
2.759
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
L3 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
20
285MT15AF-L13SH
Description
285MT15AF L13SH ; POR THT HIGH TORQUE TYPE PULLEY
Part # 285MT15AF-L13SH
BDI # 923698
Features
Pitch Diameter - Inch:
1.754
Inch - Metric:
Metric
Outside Diameter - Inch:
1.71
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Other Features:
L1 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
44.552
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
15
288MT20AF-L44S1B
Description
288MT20AF L44S1B ; POR THT HIGH TORQUE TYPE PULLEY
Part # 288MT20AF-L44S1B
BDI # 923727
Features
Pitch Diameter - Inch:
2.807
Inch - Metric:
Metric
Outside Diameter - Inch:
2.759
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
L4 Locking Sleeve | 4 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
20
288MT20AF-L33SP
Description
288MT20AF L33SP ; POR THT HIGH TORQUE TYPE PULLEY
Part # 288MT20AF-L33SP
BDI # 923725
Features
Pitch Diameter - Inch:
2.807
Inch - Metric:
Metric
Outside Diameter - Inch:
2.759
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
L3 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
20